• The item cannot be ordered due to missing prices.

Deburring wheel brush Steel wire 0.35 mm, Brush ⌀ D1× bristle width L1: 250X60mm

Article no.: 570505 250X60

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 250 mm
Brush width 58 mm
Bristle thickness 0.35 mm
Length of brush section H1 50 mm
Propulsive equipment Bench deburrer
maximum speed 3,600 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 570505 250X60
EAN / GTIN 4067263906551
Manufacturer number 570505 250X60

Description

Version:

Bore diameter 50.8 mm with double keyway 13×7. Other bore diameters available.
Waved high-tensile steel wire.

Application:

For all popular bench deburring machines. Particularly long working life due to special wire.
Ideally suited for economical deburring of flat strips, profiles, pipes, fittings, plastic parts, and the like.
Keyway 13.5×7.6.

Note:

Only the tips of the bristles act on the workpiece. Applying too much contact pressure will not improve the result, but will increase the required drive power and reduce the working life of the brush.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart