This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Mini-linishing belt ⌀ 90×100 mm, 947A, Grit: 60

Article no.: 568526 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt ⌀ 90 mm
Linishing belt width 100 mm
Manufacturer's designation 947A
Type of product Linishing belt

Identification numbers & Classifications

Article number 568526 60
Manufacturer number 7100070448

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Mini-belts ⌀ 90×100 mm (289×100 mm).
Premium linishing belt with precisely formed Cubitron™ II ceramic grit (self-sharpening). With grinding aids for even cooler grinding.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570 / 568575 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.
Clear step forward in performance on materials that are difficult to machine such as stainless steel, nickel alloys, chrome alloys and aluminium.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart