{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 782C | |
Grinding media | Ceramic grit | |
Grinding medium code | Ceramic | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | 782C | |
optimised for material | Steel; Cast iron; Non-ferrous metals | |
maximum circumferential speed | 80 m/s | |
Type of product | Fibre disc |
Article number | 566471 60 | |
EAN / GTIN | 50076308897180 | |
Manufacturer number | 7100099250 |