{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CaraFin | |
Dimensions | 125×175 mm | |
Grinding medium code | D | |
Length | 175 mm | |
Width | 125 mm | |
Polishing stage | Final polishing | |
Type of product | Polerblok |
Article number | 557515 D10 | |
EAN / GTIN | 4045197994646 | |
Manufacturer number | 557515 D10 |