• The item cannot be ordered due to missing prices.

Flap wheel (A), 40 grit, Head ⌀×head width: 80X30mm

Article no.: 554095 80X30

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 40
Head ⌀ 80 mm
Head width 30 mm
Shank ⌀ 6 mm
recommended speed 6,000 min-1
maximum speed 9,500 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554095 80X30
EAN / GTIN 4045197803269
Manufacturer number 554095 80X30

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool.
Abrasive strips covered with regular Aluminium Oxide (A).

Application:

Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart