{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium aluminium oxide | |
Grinding medium code | ZA | |
Grit | 80 | |
Grit designation | medium | |
Sleeve shape | cylindrical | |
Sleeve ⌀ | 45 mm | |
Sleeve width | 30 mm | |
Type of product | Abrasive sleeve |
Article number | 553780 45X30 | |
EAN / GTIN | 4045197240538 | |
Manufacturer number | 553780 45X30 |
This article |
Recommendations |
|
---|---|---|
Abrasive sleeve (ZA) 80 grit medium, Sleeve ⌀×Width of sleeve: 45X30mm |
||
Grit designation | medium | medium |
Sleeve ⌀ | 45 mm | 45 mm |
Grit | 80 | 80 |
Grinding medium code | ZA | A |
Sleeve width | 30 mm | 30 mm |
Sleeve shape | cylindrical | cylindrical |
Type of product | Abrasive sleeve | Abrasive sleeve |