• The item cannot be ordered due to missing prices.

Diamond grinding compound 10 g, universally soluble Polycrystalline, Grit diamond grinding compound: 15µm

Article no.: 552350 15

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 15 µm
Grit designation medium
Colour code orange
Type of product Grinding compound

Identification numbers & Classifications

Article number 552350 15
EAN / GTIN 4027497092482
Manufacturer number A3410129510

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Silicone-free diamond paste in a handy spray can.
Synthetic poly-crystalline diamond in 10g spray for quick polishing results.

Application:

The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
Ideal for steels and titanium with harness greater than 60 HRC. Very economical, since the polycrystalline structure of the diamond constantly reveals new cutting edges and the polishing proceeds.

Downloads & documents

Compare with similar products

This article


Recommendations


Diamond grinding compound 10 g, universally soluble Polycrystalline, Grit diamond grinding compound: 15µm

Diamond grinding compound 10 g, universally soluble Polycrystalline, Grit diamond grinding compound: 15µm

Colour code orange dark blue dark blue
Grit designation medium medium medium
Grinding media Diamond Diamond Diamond
Grinding medium code D D D
Type of product Grinding compound Grinding compound Grinding compound

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart