• The item cannot be ordered due to missing prices.

Cotton yarn buffing wheel, Type: B

Article no.: 552206 B

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head ⌀ 22 mm
Shank ⌀ 3 mm
Brush material Cotton thread
recommended circumferential speed 5 m/s - 10 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 552206 B
EAN / GTIN 4017359671153
Manufacturer number 552206 B

Description

Version:

Fine cotton yarn for gloss polishing of fine contours.

Application:

For high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes.

Note:

Buffing wheels must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 - 10 m/s.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart