{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | coarse | |
Shank ⌀ | 6 mm | |
Shaft length | 40 mm | |
Number of grinding points | 10 | |
Type of product | Grinding point |
Article number | 550200 10 | |
EAN / GTIN | 4045197239099 | |
Manufacturer number | 550200 10 |
This article |
Recommendations |
|
---|---|---|
Set of grinding points coarse, AR, Number of grinding points: 10 |
||
Grit designation | coarse | fine |
Shaft length | 40 mm | 30 mm |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A |
Shank ⌀ | 6 mm | 3 mm |
Number of grinding points | 10 | 10 |
Type of product | Grinding point | Grinding point |