• The item cannot be ordered due to missing prices.

Burr Z9 − very coarse (non-ferrous / aluminium) L1230

Article no.: 543709 L1230
  • Shank ⌀: 8

Product details

Technical Data

Series Tooth configuration Z9
Tooth type abbreviation Z9
Toothing grit designation very coarse (NF/Alu)
Tool material Carbide
Shape L1230
Shape description round cone
Head ⌀ 12 mm
Head length 30 mm
Overall length 70 mm
Shank ⌀ 8 mm
Type of product Burr

Identification numbers & Classifications

Article number 543709 L1230
EAN / GTIN 4045197522405
Manufacturer number 543709 L1230

Application Table

Alu Mg
 
CuZn
 
Plastic, GRP
 

Description

Version:

Extra sturdy shank with ⌀ 8 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Round cone shape (KEL).

Application:

For the most demanding burring operations.
Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart