• The item cannot be ordered due to missing prices.

Hard chromium coated high-performance file Cut 2, Type: 1

Article no.: 519100 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of cut Cut 2
Shape description flat plain
Cross section 10.7×3.2 mm
Length without tang 100 mm
Type of product Multi-purpose file

Identification numbers & Classifications

Article number 519100 1
EAN / GTIN 4062406128586
Manufacturer number 519100 1

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 
dry
 

Description

Version:

Hard chromium coated high-performance files of HRC 67 cover a wide range of applications from soft materials such as aluminium through to very hard materials such as high-alloy steels, stainless steels and ceramics. Length without tang 100 mm.

Advantage:

  • High resistance to corrosion
  • 3-6 times longer working life than conventional files.
  • Will not clog when filing very soft materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart