• The item cannot be ordered due to missing prices.

Video measuring microscope MM1 200MZ

Article no.: 492500 200MZ
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range X 200 mm
    Measuring range Y 100 mm
    Measuring range Z 100 mm
    Length measurement variation EUXY, MPE optically (2D) 2.9 + L / 100 (L in mm) at 20 °C ±1 K µm
    Lens (times) 0.3 − 3.5
    Magnification at the screen (times) 10 − 162
    Field of view 24×16 − 2×1 mm
    Camera 6.4 megapixels
    Working distance 80 mm
    maximum component height 100 mm
    Power supply Mains-powered
    Nominal voltage 230 / 240 V
    Length 500 mm
    Width 600 mm
    Height 770 mm
    Weight 60 kg
    maximum component weight 20 kg
    Type of product Video measuring microscope

    Identification numbers & Classifications

    Article number 492500 200MZ
    EAN / GTIN 4067263265085
    Manufacturer number 492500 200MZ

    Description

    Version:

    Measuring microscope with quick image processing, high-resolution colour camera, and a multi-touch panel PC that is easy to operate and suitable for the workshop environment, with intuitive M3 measurement software.
    Incident illumination: 56 white LEDs in 2 concentric rings. 1 ring and 4 segments can each be separately switched and dimmed.
    Transillumination: Long-life LEDs, telecentric, can be switched and dimmed. Solid granite base with surface-hardened indexing table and high-precision guides. Ergonomic quick adjustment with one-handed operation in both axes (X and Y). Diode laser as positioning guide. Very high repetition accuracy thanks to automatic edge detection.
    Now with M3 software version 4:
    • With modern 64 bit application for easy handling of large data.
    • Extended measurement programme recording mode with optional standard or extended recording mode.
    • Save and load reference system: ideally suited to the use of quick-clamping systems.
    • New export functions such as direct export to PDF and improved speed for direct export to Excel.
    With motorised zoom lens, magnification from 0.3× to 3.5 and coaxial light for uniform illumination of components.

    Application:

    • In goods receiving, in the inspection room, in manufacturing.
    • Suitable for general purpose use due to flexible four-quadrant incident light and compact measurement computer.
    • A wide variety of geometric shapes and materials can be reliably measured in a user-friendly manner. Documentation can also be performed.

    Cutting data:

    Zoom level / Shown on display / Field of view: 0.35× / 16× / 20×13 mm2.
    Zoom level / Shown on display / Field of view: 0.5× / 23× / 14×9 mm2.
    Zoom level / Shown on display / Field of view: 1× / 43× / 7×4 mm2.
    Zoom level / Shown on display / Field of view: 1.5× / 65× / 4×3 mm2.
    Zoom level / Shown on display / Field of view: 2× / 90× / 3×2 mm2.
    Zoom level / Shown on display / Field of view: 2.5× / 100× / 3×2 mm2.

    Supplied with:

    All-in-One PC, wireless mouse and keyboard, dust cover, power supply unit, test certificate, and user manual.

    Optional extras:

    Lens No. 491912, software option No. 491913, cutting edge cleaner No. 354788.

    Note:

    Length measurement variation EUXY, MPE to DIN EN ISO 10360-7 for magnification factor = 0.5.
    Permissible ambient conditions: 20 °C ± 1 K, temperature gradient Δth = 0.5 K/h, Δth = 4.0 K/d, measured with a calibrated standard.

    For all GARANT video measuring microscopes we can offer you the following on request:
    • Maintenance contract.
    • Installation and commissioning with brief instruction on use.
    • Individual training for your employees.
    • On-site calibration.

    We reserve the right to make technical changes and to change the touch panel version.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart