{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1938-1; DIN 7164 | |
Nominal size | 17.001 mm - 20.999 mm | |
Tolerance zone | A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC | |
Tolerance value | -3.3 mm - 1.65 mm | |
Quality | 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Shaft slot gauge |
Article number | 484411 E |