• The item cannot be ordered due to missing prices.

Socket tester, Type: SDT1

Article no.: 473275 SDT1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SDT 1
Power supply Mains-powered
Length 78 mm
Width 72 mm
Depth 80 mm
Weight 70 g
Plug version SCHUKO® socket
Plug type F
Type of product Continuity and semiconductor tester

Identification numbers & Classifications

Article number 473275 SDT1
EAN / GTIN 4014651200531

Description

Version:

Quick and easy check of earthed plug sockets for correct connection. Wiring errors such as missing PE, N and L lines as well as mixing up of L and PE lines are clearly displayed via 3 LEDs. Easily understandable status table gives information about the correct connection (OK, green) and the type of error (red) of the earthed plug socket.
  • Active PE test with contact electrode and LC display warns about the presence of a dangerous touch voltage (>50 V) at the earth conductor connection (PE).
  • Test button for triggering 30 mA FI/RCD earth leak trip switches.
  • Clear display via LEDs and LC display.

Application:

Socket test, 30 mA test FI/RCD earth leak trip switches.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart