{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Graduation on the top edge | 1 mm | |
Graduation on the bottom edge | 1/2 mm | |
Error limit | 0.16 mm | |
Material | Stainless steel, INOX | |
Length | 600 mm | |
Cross-section width | 30 mm | |
Cross-section thickness | 1.2 mm | |
Type of product | Straight edge |
Article number | 461620 600 |