This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Steel rule, stainless, Length: 300mm

Article no.: 461620 300

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: EG I
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG I
Graduation on the top edge 1 mm
Graduation on the bottom edge 1/2 mm
Error limit 0.13 mm
Material Stainless steel, INOX
Length 300 mm
Cross-section width 25 mm
Cross-section thickness 1 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461620 300
EAN / GTIN 4975364041210

Description

Version:

Stainless steel, matt surface with sharp contrast graduations.
Upper edge mm graduations, lower 1/2 mm graduations.
Rear with inch/ metric conversion table and table of tapping drill ⌀.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart