• The item cannot be ordered due to missing prices.

Small comparator stand 68

Article no.: 442930 68

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 876/0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/0
Throat 90 mm
Maximum measuring height 100 mm
Column ⌀ 22 mm
Cross arm ⌀ 18 mm
Table length 68 mm
Table width 60 mm
Overall height 200 mm
Weight 3.5 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442930 68
EAN / GTIN 4030234000015

Description

Version:

Strong cast iron base with rigid column and sturdy indicator holder. The table is hardened, ground, and lapped. Indicator holder ⌀ 8 mm.
Table face with dust grooves. Sturdy version without fine adjustment.
Flatness ≤ 5 µm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart