• The item cannot be ordered due to missing prices.

Small comparator stand 115

Article no.: 442930 115

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 876/0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/0
Throat 135 mm
Maximum measuring height 150 mm
Column ⌀ 28 mm
Cross arm ⌀ 20 mm
Table length 115 mm
Table width 98 mm
Overall height 284 mm
Weight 7.1 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442930 115
EAN / GTIN 4030234000374

Description

Version:

Strong cast iron base with rigid column and sturdy indicator holder. The table is hardened, ground, and lapped. Indicator holder ⌀ 8 mm.
Table face with dust grooves. Sturdy version without fine adjustment.
Flatness ≤ 5 µm.

Downloads & documents

Compare with similar products

This article


Recommendations


Small comparator stand  115

Small comparator stand 115

Throat 135 mm 60 mm
Weight 7.1 kg 2.5 kg
Maximum measuring height 150 mm 110 mm
Standard DIN 876/0 DIN 876/0
Column ⌀ 28 mm 24.4 mm
Table length 115 mm 80 mm
Type of product Comparator stand Comparator stand

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart