{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Graduations can be switched over | 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm | |
Reversible reading | mm / inch | |
Error limit | ±0.010 mm | |
Repetition accuracy | 0.005 mm | |
Interface | Digimatic interface; USB interface; Bluetooth interface | |
IP Index of Protection | IP 67 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Carbide spherical point ⌀ | 1 mm | |
Measurement tip length top Hb | 4.4 mm | |
Measurement tip length bottom Hf | 4.4 mm | |
minimum groove width | 1.5 mm | |
maximum groove depth | 4 mm | |
maximum contact point length L (measurement depth) | 46 mm | |
Gauging force | 0.8 N - 1.3 N | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Type of product | Internal quick caliper |
Article number | 438995 10-25 | |
EAN / GTIN | 2050001919328 |