• The item cannot be ordered due to missing prices.

Digital precision dial comparator Millimess 2001WI

Article no.: 434671 2001WI

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface; MAHR i-wi radio system
  • IP Index of Protection: IP 64

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Millimess
Measuring range ± 1 mm
Reversible reading mm / inch
Selectable display 0.0001 mm; 0.0002 mm; 0.0005 mm; 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm
Height of numerals 9 mm
Error limit (L = meas. length in mm) ± (0.2 + 0.5 x L) µm
Interface USB interface; Digimatic interface; MAHR i-wi radio system
IP Index of Protection IP 64
Power supply Rechargeable battery-powered
Wireless application Manufacturer’s software
Gauging force 0.8 N - 1 N
Repetition accurately fw 0.1 µm
Hysteresis error fu 0.3 µm
Preset function yes
Measurement technology digital
Static measuring function yes
Dynamic measuring function yes
Type of product Precision dial comparators

Identification numbers & Classifications

Article number 434671 2001WI
EAN / GTIN 4059192064334

Description

Version:

Digital precision dial comparator with the very high accuracy of an inductive measuring system with a resolution of 0.1 µm. Large display with sharp contrast and touch control fields with adjustable sensitivity. Power supply from integral batteries/stationary operation using power supply via USB data cable (battery life of up to 1 month). Digital display with tolerance function. Measured value classification display (good/reject/warning limit or rework) due to very clear LED light signals (red/green/yellow). Display can be rotated through 280°.
Additionally with analogue display.
Integral i-wi wireless data interface.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

USB data and charging cable No. 498941 USB2 and mains adapter for USB.

Optional extras:

Data cable Digimatic No. 498941 size D2.
i-wi radio receiver No. 498912 STICK.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart