{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875; DIN 876/00 | |
Right angle tolerance | 0.008 mm | |
Thickness | 100 mm | |
Weight | 94 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 431850 1000X600 | |
EAN / GTIN | 2050002005358 |