• The item cannot be ordered due to missing prices.

External micrometer, Measuring range: 75-100mm

Article no.: 420542 75-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 75 mm - 100 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 2 µm
Spindle ⌀ 8 mm
Barrel ⌀ 25 mm
Ratchet yes
Type of spindle hardened and ground
Hand temperature protection yes
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420542 75-100
EAN / GTIN 4250099600230

Description

Version:

Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Higher accuracy than DIN 863. Locking by clamping screw. With sensitive ratchet and hand temperature protection. Clearly engraved black divisions and numerals.

Application:

Particularly suitable for inspection work due to the direct 5 µm reading.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart