{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chuck ⌀ | 300 mm | |
Height | 73 mm | |
Height tolerance | +0.5 / -2 mm | |
⌀ non-magnetic core | 40 mm | |
maximum boring-out ⌀ | 58 mm | |
Pitch circle ⌀ | 180 / 260 mm | |
Thread ⌀ | 8×M8 | |
Weight | 30 kg | |
Nominal clamping force | 150 N/cm2 | |
Centre ⌀ | 150 mm | |
Centring hole depth | 6 mm | |
Type of product | Magnetic clamping chuck |
Article number | 380810 300 | |
EAN / GTIN | 4045197310941 | |
Manufacturer number | 244.06-300 |