{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pole area length | 320 mm | |
Width B | 320 mm | |
Height H | 68.5 mm | |
Dimension D | 258 mm | |
Magnetic field height | 6 mm | |
Grinding allowance in pole area | 6 mm | |
Weight | 38 kg | |
Nominal clamping force | 130 N/cm2 | |
Type of product | Magnetic clamping plate |
Article number | 380040 320 | |
EAN / GTIN | 4045197781772 | |
Manufacturer number | 380040 320 |