• The item cannot be ordered due to missing prices.

Catch for No. 376740, Type: 3

Article no.: 376750 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6847G
Hole spacing e 19 mm
Hole spacing f 31.5 mm - 35.5 mm
Bore ⌀ d 5.5 mm
Adjustment travel of clamping hook c 72 mm - 84 mm
Clamping force P (traction) 3,000 N
Overall length L 40 mm
Overall height H 36 mm
overall width 45 mm
Type of product Catch

Identification numbers & Classifications

Article number 376750 3
EAN / GTIN 4020772094645
Manufacturer number 94649

Description

Suitable for:

Hook toggle clamp No. 376740

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart