{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 40R | |
B | 40 mm | |
B1 | 16 mm | |
Height H | 78.1 mm | |
Clamping height H1min. | 44.1 mm | |
Clamping height H1max. | 45.9 mm | |
Thread M | M8 | |
Thread M1 | M6 | |
L1 | 40 mm | |
L2 | 20 mm | |
L3 | 32 mm | |
Dimension E | 25 mm | |
maximum clamping force | 1,200 N | |
max. hand force grip | 200 N | |
Type of product | Jig clamping system |
Article number | 370086 40R | |
Manufacturer number | K0912.114540 |