{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 30L | |
B | 30 mm | |
B1 | 14 mm | |
Height H | 57.5 mm | |
Clamping height H1min. | 31.4 mm | |
Clamping height H1max. | 32.6 mm | |
Thread M | M6 | |
Thread M1 | M4 | |
L1 | 32 mm | |
L2 | 15 mm | |
L3 | 25 mm | |
Dimension E | 18 mm | |
maximum clamping force | 800 N | |
max. hand force grip | 150 N | |
Type of product | Jig clamping system |
Article number | 370086 30L | |
Manufacturer number | K0912.013232 |