• The item cannot be ordered due to missing prices.

Automation extension base mechanical XM96C

Article no.: 363185 XM96C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 197.5 mm
Width 134 mm
Height 47 mm
Type of product Vice accessories

Identification numbers & Classifications

Article number 363185 XM96C
EAN / GTIN 4062406578268
Manufacturer number 363185 XM96C

Description

Version:

Operation via roller bearing eccentric lever and 2-stage clamping wedge. Quick and easy change by moving an eccentric lever.

Application:

For all vices and pallets with pitch 52 mm or 96 mm.

Suitable for:

Centring vice No. 363000, 363300 and height extension base No. 363188.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart