• The item cannot be ordered due to missing prices.

Spindle cover set, Type: 125M

Article no.: 363083 125M

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xtric
suitable for colour code Xtric 125
Type of product Spindle

Identification numbers & Classifications

Article number 363083 125M
EAN / GTIN 4062406347147
Manufacturer number 363083 125M

Description

Version:

Modular cover for the spindle of the Xtric. This avoids dirt on the spindle.

Content:

Number of 6 mm modules: 12
Number of 10 mm modules: 12

Note:

The sets each comprise variously sized modules and have been tailored to match the length of the respective vice size.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart