• The item cannot be ordered due to missing prices.

Edge finder TN, Contact point ⌀: 10/4mm

Article no.: 359005 10/4

Select article variation and quantity

Contact point ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point ⌀ 10 mm
Tool shank ⌀ 10 mm
Overall length 90 mm
Type of product Probes

Identification numbers & Classifications

Article number 359005 10/4
EAN / GTIN 4260192272951
Manufacturer number 001TIN104

Description

Version:

The contact point has a flexible connection to the body via a spring, with an alignment accuracy of 0.01 mm.
All parts fully hardened and ground.
Non-magnetic.
With stepped contact point 10 and 4 mm ⌀.

Application:

For alignment of component reference surfaces or edges.
Spindle speed approx. 600 rpm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart