• The item cannot be ordered due to missing prices.

Taper cleaner Plastic, for mounting type: MK1

Article no.: 343700 MK1

Select article variation and quantity

for mounting type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor MK1
Type of product Taper wiper

Identification & Classification

Article number 343700 MK1
EAN / GTIN 4045197274311
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Wide spacing for collecting swarf and dirt.
  • Fleece is resistant to oil and emulsions.

Base body: Made of polystyrene (PS)
Significantly more dimensionally stable than wood and therefore offers high precision.
  • No change in shape/dimension in case of temperature fluctuations.
  • No change in shape/dimension in case of moisture fluctuations.
  • Wood is not a good basis for a precision cleaner that has to work on very precisely manufactured machine parts.
PS is recyclable.
  • Pelletising > pressing > compressing.
  • Projects for degradation upcycling are ongoing, i.e. recovery of important chemicals from waste.
Less problems than rigid PVC.
  • PVC causes serious health and environmental problems from production to disposal (cradle to grave).
  • PVC is often prohibited in companies.
Cleaning strips made of high-quality non-woven strips
Higher absorbency
  • Better cleaning than other materials.
  • Longer service life - spaces in between absorb dirt particles. No abrasion of non-woven particles.
  • No contamination of the tools and toolholders.
  • No reduction of the fit accuracy of the spindle and toolholder interfaces.
More dimensionally stable than leather.
  • Leather is organic and therefore not homogeneous in nature and service life.
  • Leather reacts to temperature/humidity fluctuations with changes in shape/dimension.
  • As a result, leather strips can also detach from the base body.
Non-woven fabric can be cleaned.
  • Special cleaning agents can be used to remove grease and oil residues from the non-woven fabric.
  • This does not affect the high-quality base body and the secure adhesive connection.
Positive and securely bonded connection
High lateral thrust can be absorbed.
  • Non-woven strips with grooves and thus a positive fit in addition to the bonding of the adhesive.
Suitable for aggressive emulsions.
  • The special adhesive is also resistant to aggressive emulsions.
Non-slip, ergonomic handles
Perfect handling.
  • Non-slip, making them safe and easy to use.
  • Depending on the product, polygon handles or recesses for slip resistance.

Advantage:

Plastic version non-warping, for high precision use. Fleece strips with additional grooves.

Application:

For cleaning internal tapers / external tapers / internal bores on machine spindles, sleeves, and tool arbors (e.g. shrink-fit chucks / hydraulic chucks).

Note:

HSK Größen sind kompatibel mit HSK-E und HSK-F. Beispiel: HSK-E 50 = Größe HSK50; HSK-F = immer eine Größe kleiner, zum Beispiel HSK-F63 ist Größe HSK50.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart