{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13/16 | |
Clamping range | 1 mm - 13 mm | |
External ⌀ | 42.8 mm | |
Drill head length closed | 89.3 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341455 13/16 | |
EAN / GTIN | 4019208069036 | |
Manufacturer number | 305203 |
This article |
Recommendations |
||
---|---|---|---|
Self-tightening drill chuck Supra with SKS, Type: 13/16 |
|||
External ⌀ | 42.8 mm | 47 mm | 42.5 mm |
Drill chuck taper | B 16 | B 16 | B 16 |
Drill head length closed | 89.3 mm | 103 mm | 101.6 mm |
largest drill chuck taper ⌀ | 15.733 mm | 15.733 mm | 15.733 mm |
Clamping range | 1 mm - 13 mm | 1 mm - 13 mm | 1 mm - 13 mm |
Type | 13/16 | ||
Type of product | Drill chuck keyless | Drill chuck keyless | Drill chuck keyless |