• The item cannot be ordered due to missing prices.

Clamping head smooth, SK 100, Clamping ⌀ (1 mm increments): 18mm

Article no.: 329950 18

Select article variation and quantity

Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 18 mm
Adapter SK 100
Clamping face smooth
Hardness 60 HR
Profile round
Length L 59 mm
Version without fittings
Type of product Clamping head

Identification numbers & Classifications

Article number 329950 18
EAN / GTIN 2050001924254
Manufacturer number SK100BZGR18,0

Description

Version:

Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify the required clamping ⌀ when ordering.
Smooth version for precision machining.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart