• The item cannot be ordered due to missing prices.

Eco BMT transverse toolholder 68

Article no.: 319886 68

Select article variation and quantity

BMT Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 98 mm
L1 100 mm
L2 68 mm
b2 64 mm
h1 25 mm
h2 94 mm
Suitable machines Mazak: QT Smart, QT Compakt
Type of product Steel toolholder

Identification numbers & Classifications

Article number 319886 68
EAN / GTIN 4045197877420
Manufacturer number 319886 68

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Spring-mounted pressure pad for uniform clamping of the turning tools. Perfectly matched for the respective lathe. With secured ball injection nozzles up to 80 bar. Burnished for better corrosion protection.
Suitable for efficient cooling systems such as GARANT Eco, but also for other systems. Suitable for conventional toolholders.

Application:

Primarily for facing and internal machining.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart