• The item cannot be ordered due to missing prices.

Eco BMT transverse toolholder 60

Article no.: 319886 60

Select article variation and quantity

BMT Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 100 mm
L1 94 mm
L2 84 mm
b2 70 mm
h1 25 mm
h2 108 mm
Suitable machines Mori NL, Mori NT
Type of product Steel toolholder

Identification numbers & Classifications

Article number 319886 60
EAN / GTIN 4045197877390
Manufacturer number 319886 60

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Spring-mounted pressure pad for uniform clamping of the turning tools. Perfectly matched for the respective lathe. With secured ball injection nozzles up to 80 bar. Burnished for better corrosion protection.
Suitable for efficient cooling systems such as GARANT Eco, but also for other systems. Suitable for conventional toolholders.

Application:

Primarily for facing and internal machining.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart