{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ d1 | 160 mm | |
Taper size | 5 | |
Taper ⌀ d2 | 82.575 mm | |
Thickness B | 31 mm | |
Number of camlock bolts | 6 | |
Type of product | Lathe chuck accessories |
Article number | 317700 160/5 | |
Manufacturer number | 319677 |