• The item cannot be ordered due to missing prices.

Fastening screw for hard and soft top jaws 250

Article no.: 313420 250

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 250
Thread M12×1.5
Length 30 mm
suitable for colour code Schunk self-centring chucks and jaws; Röhm self-centring chucks and jaws
Type of product Screw

Identification numbers & Classifications

Article number 313420 250
EAN / GTIN 4019208055619
Manufacturer number 200183

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.

Suitable for:

Top jaws No. 313210, 313250, 313220, 313300 and 313310.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart