{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type ⌀ | 200 mm | |
Slot width D | 10 mm | |
Bore spacing b | 40 mm | |
Tenon length A | 20 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Clamping range | 64 mm - 175 mm | |
Type of product | Self-centring chuck jaws |
Article number | 313231 2 | |
EAN / GTIN | 2050001929280 | |
Manufacturer number | 0139154 |