{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 400 mm | |
Length L | 148 mm | |
Width B | 32 mm | |
Height H | 100 mm | |
Type of product | Self-centring chuck jaws |
Article number | 313227 400 | |
EAN / GTIN | 2050001929235 | |
Manufacturer number | 0164103 |