• The item cannot be ordered due to missing prices.

Soft top jaw set, 3 pieces, for chuck type: 400

Article no.: 313220 400

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 400 mm
Length L 180 mm
Width B 50 mm
Height H 73 mm
Slot width D 18 mm
Bore spacing b 60 mm
Tenon length A 30 mm
also suitable for chuck type 500 mm
suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
Type of product Self-centring chuck jaws

Identification numbers & Classifications

Article number 313220 400
EAN / GTIN 2050001929136
Manufacturer number 0153104

Description

Version:

Unstepped, for boring out to individual clamping ⌀. Precision milled contact face, burnished.

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
For fitting to hardened base jaws. For clamping irregularly shaped or already machined components which have to be protected against damage. The jaws are machined according to the contours of the component.

Material:

Quality product made of 16MnCr5.

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Note:

Aluminium top jaws on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Soft top jaw set, 3 pieces, for chuck type: 400

Soft top jaw set, 3 pieces, for chuck type: 400

Bore spacing b 60 mm 60 mm
Width B 50 mm 50 mm
Length L 180 mm 180 mm
Slot width D 18 mm 18 mm
suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
Tenon length A 30 mm 30 mm
Type of product Self-centring chuck jaws Self-centring chuck jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart