{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 105 mm | |
Width B | 22 mm | |
Height H | 43 mm | |
Slot width D | 10 mm | |
Bore spacing b | 40 mm | |
Tenon length A | 20 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313220 200 | |
EAN / GTIN | 2050001929105 | |
Manufacturer number | 0153101 |
This article |
Recommendations |
|
---|---|---|
Soft top jaw set, 3 pieces, for chuck type: 200 |
||
Width B | 22 mm | 22 mm |
for chuck type | 200 mm | 200 mm |
Length L | 105 mm | 105 mm |
Slot width D | 10 mm | 10 mm |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws |
Tenon length A | 20 mm | 20 mm |
Type of product | Self-centring chuck jaws | Self-centring chuck jaws |