• The item cannot be ordered due to missing prices.

Sealing ring for ER clamping nuts, ER 32, Clamping ⌀ d: 15mm

Article no.: 309635 15

Select article variation and quantity

Clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ d 15 mm
for type ER 32
Set contents 17
External ⌀ D 27 mm
Type of product Seal

Identification numbers & Classifications

Article number 309635 15
EAN / GTIN 7640128495451
Manufacturer number 9.32.150

Description

Suitable for:

ER clamping nuts No. 309615; 309621.
All standard ER collet chucks.

Note:

  • Clamping range = nominal size − 0.5 mm.
  • Clamping ⌀ 1 mm increments.
  • When ordering, please specify the required clamping ⌀ with order!
  • Suitable for up to 80 bar.
  • Installation situation: Labelling on the inner face of clamping nuts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart