{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | P20/K25 | |
Overall length | 125 mm | |
Shank height h | 20 mm | |
Shank width b | 12 mm | |
Blade width | 5 mm | |
Type of product | Turning tool |
Article number | 297105 20 | |
EAN / GTIN | 4045197521330 | |
Manufacturer number | 297105 20 |