• The item cannot be ordered due to missing prices.

Toolholder for radius indexable inserts, Shank height h: 25mm

Article no.: 294500 25

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT
  • Radius milling: forwards

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius milling forwards
suitable indexable insert 294510
b 25 mm
Dmin 20 mm
L4 30 mm
Overall length L 150 mm
Insert screw 269021 2 (TX15; 3 Nm)
Type of product Boring bar

Identification numbers & Classifications

Article number 294500 25
EAN / GTIN 4062406706548
Manufacturer number 294500 25

Description

Application:

For turning convex radii on external or internal diameters.

Suitable for:

Radius indexable inserts No. 294510 and 216841.

Note:

Dmin corresponds to the smallest possible internal diameter of the component to avoid collisions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart