• The item cannot be ordered due to missing prices.

Profile broaching insert, square socket metric ⌀ d = 12 mm, WC/C, Square: 4mm

Article no.: 293054 4

Select article variation and quantity

Square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 4 mm
Profile Square
L 9 mm
L1 25 mm
Tolerance + 0.07 to + 0.09 mm
⌀ d 12 mm
Feed f in stainless steel < 900 N/mm2 0.06 mm
Tool material Carbide
Coating WC/C
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293054 4
EAN / GTIN 4067263013853
Manufacturer number 293054 4

Description

Version:

With high-performance coating (tungsten carbide/carbon). Optimised geometry of the cutting edge (hollows) for profile broaching in stainless steels.

Application:

For generation of profiles in a single pass.

Suitable for:

Toolholder for profile broaching tools No. 293020293026; 293070293076; 293030; 293033.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart