• The item cannot be ordered due to missing prices.

Smooth rolling tool EGI5-32AI universal, Shank mounting type: VDI30

Article no.: 291530 VDI30

Select article variation and quantity

Shank mounting type Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank mounting type VDI30
Cutting direction Left-hand and right-hand
Overhang LA 168 mm
Tip centre offset f 58 mm
Usable length LN 100 mm
Minimum pre-drill ⌀ Dmin 32 mm
maximum rolling force 3 kN
Roll ⌀ 5 mm
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291530 VDI30
EAN / GTIN 4060491000268
Manufacturer number EGI5-32AI-1-VDI30-WL100

Description

Version:

For use on CNC and conventional lathes.
With symmetrical structure – can be used universally as right-hand or left-hand version.
High flexibility due to external and internal use.
Independent of diameter (within the recommended range) for internal machining.

Advantage:

Surface quality Rz < 1 µm possible.
Feed rates up to 1 mm/rev possible (external machining).
Consistent results due to continuous measurement of the rolling force.

Application:

For mechanical surface finishing.
For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.
For external ⌀ from 10 mm and internal ⌀ from 32 mm.

Suitable for:

⌀ range outside (recommended): 10 mm – 100 mm
⌀ range inside (recommended): 32 mm – 150 mm

Supplied with:

Two spare rolls built in the cage.

Note:

  • Other shank connections on request.
  • Detailed technology recommendations can be found in the instruction manual.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart