{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | right-hand | |
Through-coolant | no | |
Groove width w | 3; 4 mm | |
maximum cutting depth tmax | 14 mm | |
Shank width b | 25×25 mm | |
Screw | 279816 4 | |
Type of product | Cartridges |
Article number | 278055 340/999 | |
EAN / GTIN | 4062406840433 | |
Manufacturer number | 278055 340/999 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Mono grooving toolholder, cranked for face grooving, right-hand, ⌀ range Groove D1 / D2: 340/999mm |
||||||
Through-coolant | no | no | no | no | ||
maximum cutting depth tmax | 14 mm | 40 mm | 25 mm | 14 mm | 14 mm | 14 mm |
Shank width b | 25×25 mm | 20×20 mm | 25×25 mm | 20×20 mm | ||
Screw | 279816 4 | 279816 4 | 279816 4 | 279816 4 | ||
Groove width w | 3; 4 mm | 5 mm; 6 mm | 5 mm; 6 mm | 3; 4 mm | 3; 4 mm | 3; 4 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |