{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 20 mm | |
Through-coolant | yes | |
Overall length Ltot | 78 mm | |
For blade height h5 | 26 mm | |
Clamping claw | 279840 2 | |
Clamping screw | 279815 14 | |
Type of product | Toolholder for parting-off tools |
Article number | 273893 20 | |
EAN / GTIN | 4062406352042 | |
Manufacturer number | 273893 20 |
This article |
Recommendations |
|
---|---|---|
Eco toolholder, Shank height h: 20mm |
||
For blade height h5 | 26 mm | 26 mm |
Shank width b3 | 33 mm | |
Overall length Ltot | 78 mm | 78 mm |
h3 | 39 mm | |
Clamping screw | 279815 14 | 279816 1 |
Shank height h | 20 mm | 20 mm |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools |