• The item cannot be ordered due to missing prices.

Eco toolholder 16 mm

Article no.: 273846 16

Select article variation and quantity

Shank width b (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank width b 16 mm
Application type left-hand
Through-coolant yes
Head length L1 20.5 mm
Overall length L 79 mm
Screw 279815 9
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 273846 16
EAN / GTIN 4045197517463
Manufacturer number 273846 16

Description

Version:

GARANT eco-system toolholders with internal coolant supply to the cutting edge.

Suitable for:

Blade carriers No. 273880 and 273890.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 317900319886 and GARANT eco cutter carriers No. 273880273891. Technology values should be reduced by 30% to 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart