• The item cannot be ordered due to missing prices.

ZCMX 050202, Grade: HBZ310

Article no.: 268419 HBZ310

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 050202
Corner radius 0.2 mm
Grade HBZ310
Tool material Carbide
Main application N
Cutting conditions continuous
Cutting depth ap 0.2 mm - 4 mm
Feed rate f when turning 0.05 mm - 0.4 mm
Feed rate f when drilling 0.03 mm - 0.3 mm
Cutting speed vc main application 200 m/min - 600 m/min
suitable for tool dia. Dc 10 mm
Coating PVD
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268419 HBZ310
EAN / GTIN 4062406272883
Manufacturer number 268419 HBZ310

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart